
2-1/2" Dia Nylox Wheel Brush, .022/320SC Crimped Fill, 5/8"
Mfr # 29356
Zoro # G600712140
product price: $18.19
/eaSold in multiples of 10 for $181.90
Key Features
Max. RPM
10000
Grit
320
Face Width
1/2 in
Trim Length
11/16 in
Application
Aerospace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29356
Zoro #
G600712140
UPC #
12382293567
Country of Origin
United States
Dimensions
Face Width
1/2 in
Trim Length
11/16 in
Overall Length
2.45 in
Wire Dia.
0.022 in
Height
0.65 in
Width
2.5 in
Details
Max. RPM
10000
Grit
320
Application
Aerospace
Fill Material
Abrasive Nylon
Grain Type
Silicon Carbide
Performance Level
High-Performance
Description
Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.