Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" Disposable Chip & Oil Brush, 1-3/4" Trim Len

  • Mfr # 40030

  • Zoro # G100715788


product price: $3.25
/ea
Sold in multiples of 12 for $39.00

Key Features

Brush Style
Chip Brush
Brush Size
1 3/4"
Bristle Material
China Bristle
Brush Length
8.4 in
Trim Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40030
Zoro #
G100715788
UPC #
123824003092
Country of Origin
United States

Dimensions

Brush Size
1 3/4"
Brush Thickness
0.65 in
Brush Length
8.4 in
Brush Width
2.7 in
Trim Length
1-1/2 in

Details

Brush Style
Chip Brush
Bristle Material
China Bristle
Application
Facility Maintenance

Description

Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes. 1/2 in brush thickness. 1-3/4 in trim length. Gray china trim type. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.