2-1/2" Small Dia Crimped Wire Wheel .0118" Steel 1/2"-3/8" Arbr Hole
Mfr # 15513
Zoro # G3577290
product price: $6.95
/eaSold in multiples of 10 for $69.50
Key Features
Mounting Type
Arbor Hole
Max. RPM
20000
Arbor Hole Size
1/2"-3/8"
Abrasive Material
Steel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15513
Zoro #
G3577290
UPC #
-
Country of Origin
United States
Dimensions
Arbor Hole Size
1/2"-3/8"
Brush Dia.
2-1/2"
Wire Dia.
0.0118"
Details
Mounting Type
Arbor Hole
Max. RPM
20000
Abrasive Material
Steel
Material
Steel
Item
Copper Center Crimped Wire Wheel
Description
Copper Center Crimped Wire Wheel, Grit Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.