Zoro Homepage

2-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem

  • Mfr # 17909

  • Zoro # G400711657


product price: $19.05
/ea
Sold in multiples of 10 for $190.50

Key Features

Max. RPM
20000
Overall Length
2.4 in
Wire Dia.
0.006 in
Fill Material
Steel
Face Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17909
Zoro #
G400711657
UPC #
12382179090
Country of Origin
United States

Dimensions

Overall Length
2.4 in
Wire Dia.
0.006 in
Face Width
7/16 in
Trim Length
5/8 in
Height
1.8 in
Width
2.4 in

Details

Max. RPM
20000
Fill Material
Steel
Application
Manufacturing
Material Application
Steel

Description

Weiler 2-1/2" Stem-Mounted Concave Crimped Wire Wheel provides a flexible brushing action for addressing corners and hard-to-reach areas on steel. The permanently-attached 1/4 in stem are intended for use on CNC,/Milling/Automatic Machines, Die Grinders, Drills, Drill Presses, Right Angle Die Grinders and Straight Grinders. Although they can also be mounted onto a drill, the speed and power of that tool will decrease the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire Saucer-shaped radial wheels permanently mounted on a 1/4" stem to provide flexible brushing action for addressing corners and hard-to-reach areas. Crimped wire wheels with a permanently-attached 1/4 in stem or shank are primarily intended for use on high speed die grinders. Although they can also be mounted onto a drill, the speed and power of that tool will light weight the effectiveness of the brush. Featuring Weiler's solid ring construction, these radial wheels are available in heat-treated steel, type 302 stainless steel and brass wire. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.