Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/4" Single Row Knot Cup Brush, Banded.020" , 5/8"-11 UNC Nut

  • Mfr # 13301

  • Zoro # G3223852


product price: $25.89
/ea

Key Features

Max RPM.
12500
Trim Length
5/8 in
Fill Material
Steel
Overall Length
2.65 in
Height
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13301
Zoro #
G3223852
UPC #
12382133016
Country of Origin
United States

Dimensions

Trim Length
5/8 in
Wire Dia.
0.020 in
Overall Length
2.65 in
Height
2.15 in
Width
2.75 in

Details

Max RPM.
12500
Fill Material
Steel
Application
Manufacturing
Material Application
Steel

Description

Weiler 2-3/4" Single Row Knot Wire Cup Brush provides heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. 5/8"-11 nut for use on right angle grinders. Removable metal band around fill material to reduce the exposed trim length and light weight brush flaring at operating speed. Provides a very aggressive, controlled brushing action. Suitable for right angle grinder tool usage. . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.