Zoro Homepage

2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill M10x1.25 Nut

  • Mfr # 13015

  • Zoro # G3221420


product price: $23.69
/ea

Key Features

Max RPM.
14000
Trim Length
1 in
Fill Material
Steel
Wire Dia.
0.014 in
Overall Length
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13015
Zoro #
G3221420
UPC #
12382130152
Country of Origin
United States

Dimensions

Trim Length
1 in
Wire Dia.
0.014 in
Overall Length
2.7 in
Width
2.65 in
Height
2.3 in

Details

Max RPM.
14000
Fill Material
Steel
Application
Manufacturing
Material Application
Steel

Description

Weiler 2-3/4" Single Row Knot Wire Cup Brush provides heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on relatively flat surfaces. M10 x 1.25 nut for use on right angle grinders. Provides Heavy-Duty Brushing Action with Some Flexibility. Ideal for Demanding Cleaning Applications on Relatively Flat Surfaces. . . .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.