Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-.75 in. Circular Flared End Brush, .008 -Ebc-62

  • Mfr # 804-10039

  • Zoro # G215751541


product price: $61.89
/ea

Key Features

Brush Dia.
2-3/4 in
Shank Length
5/8 in
Bristle Type
Crimped
Abrasive Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-10039
Zoro #
G215751541
UPC #
12382100391
Country of Origin
United States

Dimensions

Brush Dia.
2-3/4 in
Shank Length
5/8 in

Details

Bristle Type
Crimped
Item
Crimped Wire End Brush
Abrasive Material
Steel

Description

Accommodates the natural working angle. -For a broad range of surfaces and contours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.