Zoro Homepage

2" Angled Sash Brush, Bristle, 2-1/4" Trim Len, Blue Foam Handle

  • Mfr # 40008

  • Zoro # G100715832


product price: $15.65
/ea
Sold in multiples of 12 for $187.80

Key Features

Brush Size
2 1/4"
Bristle Material
China Bristle
Brush Length
10.8 in
Trim Length
2-1/4 in
Application
Facility Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40008
Zoro #
G100715832
UPC #
123824000886
Country of Origin
United States

Dimensions

Brush Size
2 1/4"
Brush Thickness
0.65 in
Brush Length
10.8 in
Brush Width
2.35 in
Trim Length
2-1/4 in

Details

Brush Style
Angled Sash Brush
Bristle Material
China Bristle
Application
Facility Maintenance

Description

1/2 in thickness. 2-1/4 in trim length. Blue Foam Handle. Ideal for Trim or Cut Work Like Window Sills, Door Frames, etc. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.