Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Angled Sash Brush, Poly/Nylon Fill, 2-1/2" Trim Len

  • Mfr # 40040

  • Zoro # G800715859


product price: $16.65
/ea
Sold in multiples of 12 for $199.80

Key Features

Brush Style
Angled Sash Brush
Brush Size
2 1/2"
Bristle Material
Polystyrene/ Nylon
Brush Thickness
0.8 in
Brush Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40040
Zoro #
G800715859
UPC #
123824004082
Country of Origin
United States

Dimensions

Brush Size
2 1/2"
Brush Thickness
0.8 in
Brush Length
11.25 in
Trim Length
2-1/2 in
Brush Width
2.25 in

Details

Brush Style
Angled Sash Brush
Bristle Material
Polystyrene/ Nylon
Application
Facility Maintenance

Description

1/2 in brush thickness. 2-1/2 in trim length. Red Foam Handle. Ideal for Trim or Cut Work Like Window Sills, Door Frames, etc. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.