Zoro Homepage

2" Blending Disc, Metal Hub Style, 36Z

  • Mfr # 60378

  • Zoro # G600942110


product price: $0.92
/ea
Sold in multiples of 100 for $92.00

Key Features

Abrasive Material
Zirconia
Grit
36
Thickness
0.3 in
Application
Flat Surface Grinding, Light Pressure/Blending, Weld Grinding/Blending, Heavy Stock Removal, Deburring
For Use With
Right Angle Die Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60378
Zoro #
G600942110
UPC #
12382603786
Country of Origin
United States

Dimensions

Thickness
0.3 in

Details

Abrasive Material
Zirconia
Grit
36
Application
Flat Surface Grinding, Light Pressure/Blending, Weld Grinding/Blending, Heavy Stock Removal, Deburring
For Use With
Right Angle Die Grinder
Material Application
Stainless Steel; Tool Steel

Description

Compatible with Norton Speed-Lok® TS back-up pads. Ideal for a wide range of light fabrication, repair and maintenance applications. For use on right angle air tools. Metal Hub Style. Compatible with Norton Speed-Lok® TS back-up pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.