Zoro Homepage

2" Blending Disc, Plastic Button Style, 80AO

  • Mfr # 60122

  • Zoro # G600942639


product price: $0.74
/ea
Sold in multiples of 100 for $74.00

Key Features

Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25,000 RPM
Thickness
0.3 in
Application
Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal; Deburring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60122
Zoro #
G600942639
UPC #
12382601225
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Thickness
0.3 in

Details

Abrasive Material
Aluminum Oxide
Grit
80
Maximum Operating Speed
25,000 RPM
Application
Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal; Deburring
Material Application
Steel; Plastic; Wood; Fiberglass
Compatible Tool
Right Angle Die Grinder
Backing Material
Cloth
Quick Change System
Type R

Description

Compatible with 3MTM RolocTM back-up pads. Ideal for a wide range of light fabrication, repair and maintenance applications. For use on right angle air tools. Plastic Button Style. Compatible with 3M RolocTM Back-Up Pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.