Zoro Homepage

2" Ceramic Blending Disc, 80C, TYPE S

  • Mfr # 60152

  • Zoro # G401847720


product price: $1.05
/ea
Sold in multiples of 50 for $52.50

Key Features

Overall Diameter
2 in
Abrasive Material
Ceramic
Grit
80
Color
Red
Maximum Operating Speed
30,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60152
Zoro #
G401847720
UPC #
12382601522
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Thickness
0.29 in

Details

Abrasive Material
Ceramic
Grit
80
Color
Red
Maximum Operating Speed
30,000 RPM
Application
Grinding; Fabrication; Light Pressure/Blending; Weld Grinding/Blending; Heavy Stock Removal
Compatible Tool
Die Grinder; Right Angle Die Grinder
Performance Level
Max Performance
Material Application
Stainless Steel; High-Nickel Alloys; Armored Steel; Tool Steel; Inconel
Quick Change System
Type S
Backing Material
Cloth

Description

Compatible with Type S back-up pads. For use on right angle air tools. Cool, fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Type S Style. Ideal for a Wide Range of Light Fabrication, Repair and Maintenance Applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.