2" Dia Nylon Wheel Brush, .010" Crimped Black Nylon Fill, 1/2"

  • Mfr # 17223

  • Zoro # G700711722


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Max. RPM
20000
Wire Dia.
0.010 in
Application
Manufacturing
Overall Length
1.95 in
Trim Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17223
Zoro #
G700711722
UPC #
12382172237
Country of Origin
United States

Dimensions

Wire Dia.
0.010 in
Overall Length
1.95 in
Trim Length
1/2 in
Width
1.95 in
Height
0.45 in

Details

Max. RPM
20000
Application
Manufacturing
Fill Material
Nylon
Material Application
Steel

Description

Weiler 2" Small Diameter Nylon Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2" arbor hole for use on die grinder, right angle die grinder and drills. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.