Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Dia Nylox Wheel Brush, .040/120SC Crimped Fill, 1/2" Arbor Hole

  • Mfr # 17633

  • Zoro # G900711621


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Max. RPM
10000
Grit
120
Fill Material
Abrasive Nylon
Face Width
3/8 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17633
Zoro #
G900711621
UPC #
12382176334
Country of Origin
United States

Dimensions

Face Width
3/8 in
Overall Length
2 in
Trim Length
1/2 in
Wire Dia.
0.040 in
Height
0.45 in
Width
2 in

Details

Max. RPM
10000
Grit
120
Fill Material
Abrasive Nylon
Application
Aerospace; Deburing, Surface Prep, Finish & Cleaning
Grain Type
Silicon Carbide

Description

Ideal for recesses and internal features or delivering targeted brushing action to a specific area. Our Burr-Rx® black ceramic grain filament wheels deliver up to a 400% greater edge-cutting action compared to traditional silicon carbide and aluminum oxide filaments for the fastest, most aggressive action for minimum cycle times and maximum life. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.