Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Inch Disposable Grey Chinabristle Blk. Plasti

  • Mfr # 804-40029

  • Zoro # G815780064


product price: $14.59
/ea

Key Features

Color
Gray
Thickness
5/16 in
Material
Bristle
Handle Material
Plastic
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-40029
Zoro #
G815780064
UPC #
12382400293
Country of Origin
Canada

Dimensions

Thickness
5/16 in
Width
2 in

Details

Color
Gray
Item
Chip & Oil Brush
Material
Bristle
Handle Material
Plastic

Description

Width: 2in. -Thickness: 5/16in. -Trim Length: 1-11/16in. -Bristle Material: Grey China. -Bristle Type: Flagged Tips. -Handle Material: Plastic. -Type: Paint Brush.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.