Zoro Homepage

2" x 1" x 60AO Coated Abrasive Flap Wheel, 1/4-20 Threaded Stem

  • Mfr # 30737

  • Zoro # G200942527


product price: $3.39
/ea
Sold in multiples of 10 for $33.90

Key Features

Flap Width
1.9 in
Abrasive Material
Aluminum Oxide
Grit
60
Maximum Operating Speed
25,000 RPM
Application
Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30737
Zoro #
G200942527
UPC #
12382307370
Country of Origin
United States

Dimensions

Flap Width
1.9 in
Length
1.85 in
Height
1.4 in
Overall Diameter
2 inch
Shank Size
1/4 inch

Details

Abrasive Material
Aluminum Oxide
Grit
60
Maximum Operating Speed
25,000 RPM
Application
Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring
For Use With
Die Grinder; Right Angle Die Grinder
Color
Red
Material Application
Steel
Performance Level
Value
Shank Type
Threaded
Abrasive Type
Coated

Description

Weiler Wolverine aluminum oxide 2 inch coated abrasive flap wheels provide fast cutting at a value price on steel and other metals. The 1/4 inch stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Provide Fast Cutting At a Value Price. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.