Zoro Homepage

2" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem

  • Mfr # 30724

  • Zoro # G100942443


product price: $3.25
/ea
Sold in multiples of 10 for $32.50

Key Features

Grit
80
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Shank Size
1/4 in
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30724
Zoro #
G100942443
UPC #
12382307240
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Overall Diameter
2 in

Details

Grit
80
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated

Description

Weiler Wolverine aluminum oxide 2 inch coated abrasive flap wheels provide fast cutting at a value price on steel and other metals. The 1/4 inch stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Provide Fast Cutting At a Value Price. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.