Zoro Homepage

2 x 1/4 Shank Flared End Wire Brush

  • Mfr # 35233

  • Zoro # G0768419


product price: $22.89
/ea
Sold in multiples of 2 for $45.78

Key Features

Bristle Type
Crimped
Abrasive Material
Steel
Bristle Length
1/2 IN
Wire Dia.
0.010 IN
Max. RPM
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35233
Zoro #
G0768419
UPC #
123823523324
Country of Origin
United States

Dimensions

Bristle Length
1/2 IN
Wire Dia.
0.010 IN

Details

Item
2 x 1/4 Shank Flared End Brush
Bristle Type
Crimped
Abrasive Material
Steel
Max. RPM
20000
Primary Material Application
Steel

Description

2 x 1/4 Shank Flared End Brush, End Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.