Zoro Homepage

24" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill

  • Mfr # 42174

  • Zoro # G800712162


product price: $34.19
/ea
Sold in multiples of 6 for $205.14

Key Features

Bristle Length
5-1/4 in
Bristle Material
Polypropylene
Broom Handle Length
24 in
Width
5.3 in
Height
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42174
Zoro #
G800712162
UPC #
12382421748
Country of Origin
United States

Dimensions

Bristle Length
5-1/4 in
Broom Handle Length
24 in
Width
5.3 in
Height
6.3 in
Block Width
5.3 in

Details

Bristle Material
Polypropylene
Item
Street Broom
For Surface Texture
Facility Maintenance
Surface Type
Flat Surface Grinding, Light Pressure/Blending, Weld Grinding/Blending, General Stock Removal, Irregular Surface (HD Discs)
Block Material
Hardwood
Bristle Color
Brown

Description

Wide flared ends for sweeping close to curbs and walls. Ideal for General Street Sweeping and Parking Lots in Wet or Dry Applications. Hardwood Block. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.