Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Vortec Pro Fine Sweep Strip Broom, Green Polypropylene Fill

  • Mfr # 25299

  • Zoro # G100712251


product price: $19.99
/ea
Sold in multiples of 12 for $239.88

Key Features

Bristle Length
3 in
Bristle Material
Polypropylene
Width
3 in
Broom Handle Length
24 in
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25299
Zoro #
G100712251
UPC #
12382252991
Country of Origin
United States

Dimensions

Bristle Length
3 in
Width
3 in
Broom Handle Length
24 in
Height
3.9 in
Block Width
3 in

Details

Bristle Material
Polypropylene
Item
Strip Broom
For Surface Texture
Facility Maintenance
Bristle Color
Green

Description

Corrosion-resistant frame is light weight, resulting in less user fatigue. Efficient and economical, strip brooms make quick work of dirt and debris on all types of surfaces. Economy brushes provide lasting, efficient service at minimal cost. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.