Zoro Homepage

24" Vortec Pro Medium Sweep Floor Brush Tampico Fill

  • Mfr # 25232

  • Zoro # G3649802


product price: $21.25
/ea

Key Features

Bristle Length
3 in
Bristle Material
Tampico
Height
3.9 in
Used On
Concrete, Linoleum, Fresh Concrete, Granite, Marble, Tile, Wood
Broom Handle Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25232
Zoro #
G3649802
UPC #
12382252328
Country of Origin
Sri Lanka

Dimensions

Bristle Length
3 in
Height
3.9 in
Broom Handle Length
24 in
Width
3 in
Block Width
3 in

Details

Bristle Material
Tampico
Item
Floor Brush
Used On
Concrete, Linoleum, Fresh Concrete, Granite, Marble, Tile, Wood
For Surface Texture
Cleaning; Facility Maintenance; Manufacturing
Block Material
Hardwood

Description

Ideal for Medium Sweeping on Semi-Smooth Surfaces. Reliable and Efficient Sweeps at a Value Price. Lacquered Hardwood Block. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.