3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill 3/8"-24 UNF Nut
Mfr # 13153
Zoro # G0768391
product price: $26.19
/eaKey Features
Mounting Type
Threaded Arbor
Trim Length
7/8"
Fill Material
Steel
Wire Dia.
0.023 in
For Use With
Air or Electric Grinders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13153
Zoro #
G0768391
UPC #
-
Country of Origin
United States
Dimensions
Brush Dia.
3 1/2 in
Trim Length
7/8"
Wire Dia.
0.023 in
Details
Mounting Type
Threaded Arbor
Fill Material
Steel
For Use With
Air or Electric Grinders
Item
Knot Wire Cup Brush
Arbor Hole
3/8" - 24"
Max. RPM
13,300 RPM
Item - Cup Brushes
Cup Brush
Operating Speed - Maximum
13,300 RPM
Description
Knot Wire Cup Brush, Quick Change System Not Applicable, Brush Dia. 3 1/2 in, Wire Dia. 0.023 in, Grit Not Applicable, Overall Length Not Applicable, Color Not Applicable, Operating Speed - Maximum 13,300 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.