Zoro Homepage

3-1/2"NyloxDiscBrush, CrimpedFilament.022/320SCFill, 7/8"ArborHole

  • Mfr # 85792

  • Zoro # G3231178


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Abrasive Grit
320
Wire Dia.
0.022 in
Bristle Trim Length
1-1/2 in
Max. RPM
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85792
Zoro #
G3231178
UPC #
12382857929
Country of Origin
United States

Dimensions

Wire Dia.
0.022 in
Bristle Trim Length
1-1/2 in
Width
3.45 in
Height
1.95 in
Length
3.4 in

Details

Abrasive Material
Silicon Carbide
Abrasive Grit
320
Max. RPM
2500
Application
Aerospace

Description

Manufactured using a tufted filament configuration. Longer trim length provides increased aggression, greater conformability and longer product life. Extra fine grade. 320 grit. .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.