Zoro Homepage

3" Blending Disc, Metal Hub Style, 36Z

  • Mfr # 60391

  • Zoro # G100942276


product price: $1.25
/ea
Sold in multiples of 50 for $62.50

Key Features

Abrasive Material
Zirconia
Grit
36
Application
Flat Surface Grinding, Light Pressure/Blending, Weld Grinding/Blending, Heavy Stock Removal, Deburring
Thickness
1/4 in
Material Application
Stainless Steel; Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60391
Zoro #
G100942276
UPC #
12382603915
Country of Origin
United States

Dimensions

Thickness
1/4 in

Details

Abrasive Material
Zirconia
Grit
36
Application
Flat Surface Grinding, Light Pressure/Blending, Weld Grinding/Blending, Heavy Stock Removal, Deburring
Material Application
Stainless Steel; Tool Steel
For Use With
Right Angle Die Grinder

Description

Compatible with Norton Speed-Lok® TS back-up pads. Ideal for a wide range of light fabrication, repair and maintenance applications. For use on right angle air tools. Metal Hub Style. Compatible with Norton Speed-Lok® TS back-up pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.