Zoro Homepage

3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 80Z

  • Mfr # 50905

  • Zoro # G900942063


product price: $5.45
/ea
Sold in multiples of 10 for $54.50

Key Features

Overall Diameter
3 in
Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
20,000 RPM
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50905
Zoro #
G900942063
UPC #
12382509057
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Height
0.6 in

Details

Abrasive Material
Zirconia Alumina
Grit
80
Maximum Operating Speed
20,000 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Die Grinder
Performance Level
High-Performance
Material Application
Steel; Stainless Steel

Description

Tiger Bobcat mini 3 inch conical flap discs are ideal for use on air die grinders for smooth grinding and enhanced conformability in tight areas when working with steel and stainless steel. These mini discs leverage self-sharpening zirconia alumina (ZA) grains that hold up under high temperatures and extreme pressure.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 80 grit abrasive grain is ideal for blending, rust removal, cleaning, and finishing. The threaded arbor S mount allows for easy attachment to a die grinder when using industry standard hub pads and S mount mandrels.
Bobcat sheds cloth and exposes new grain, delivering a consistent, aggressive cut rate and removing 3 times more material over the life of the disc than a comparable blending disc. The threaded arbor S mount is compatible for use on both industry standard hub pads and S mount mandrels. Used on die grinders for smooth grinding and enhanced conformability in tight areas. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. Composite backing will not mark the workpiece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.