
3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 120Z
Mfr # 50965
Zoro # G700942133
product price: $4.98
/eaSold in multiples of 10 for $49.80
Key Features
Overall Diameter
3 in
Abrasive Material
Zirconia Alumina
Grit
120
Maximum Operating Speed
20,000 RPM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50965
Zoro #
G700942133
UPC #
12382509651
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Height
0.6 in
Details
Abrasive Material
Zirconia Alumina
Grit
120
Maximum Operating Speed
20,000 RPM
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Die Grinder
Performance Level
High-Performance
Material Application
Steel; Stainless Steel
Description
Used on right angle air die grinders for smooth grinding and enhanced conformability. Small size allows access to confined areas. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.