Zoro Homepage

3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 36Z

  • Mfr # 50961

  • Zoro # G000942567


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Abrasive Material
Zirconia
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Die Grinder
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50961
Zoro #
G000942567
UPC #
12382509613
Country of Origin
United States

Dimensions

Height
0.6 in

Details

Abrasive Material
Zirconia
Grit
36
Color
Blue
Application
Grinding and Finishing in One Step
For Use With
Die Grinder
Material Application
Steel; Stainless Steel

Description

Used on right angle air die grinders for smooth grinding and enhanced conformability. Small size allows access to confined areas. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.