Zoro Homepage

3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 60Z

  • Mfr # 50963

  • Zoro # G100942627


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Abrasive Material
Zirconia
Color
Blue
Application
Grinding, Finishing
Height
0.6 in
For Use With
Die Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50963
Zoro #
G100942627
UPC #
12382509637
Country of Origin
United States

Dimensions

Height
0.6 in

Details

Abrasive Material
Zirconia
Grit
60
Color
Blue
Application
Grinding, Finishing
For Use With
Die Grinder
Material Application
Steel; Stainless Steel

Description

Used on right angle air die grinders for smooth grinding and enhanced conformability. Small size allows access to confined areas. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.