
3" Ceramic Blending Disc, 80C, TYPE R
Mfr # 60177
Zoro # G001847717
product price: $1.05
/eaSold in multiples of 25 for $26.25
Key Features
Abrasive Material
Ceramic
Color
Red
Application
Grinding, Light Pressure/Blending, Weld Grinding/Blending, Heavy Stock Removal, Edge Grinding, Irregular Surface
Thickness
0.41 in
For Use With
Die Grinder; Right Angle Die Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60177
Zoro #
G001847717
UPC #
12382601775
Country of Origin
United States
Dimensions
Thickness
0.41 in
Details
Abrasive Material
Ceramic
Grit
80
Color
Red
Application
Grinding, Light Pressure/Blending, Weld Grinding/Blending, Heavy Stock Removal, Edge Grinding, Irregular Surface
For Use With
Die Grinder; Right Angle Die Grinder
Material Application
Stainless Steel; High-Nickel Alloys; Armored Steel; Tool Steel; Inconel
Quick Change System
Type R
Backing Material
Cloth
Description
Compatible with Type R back-up pads. For use on right angle air tools. Cool, fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Type R Style. Ideal for a Wide Range of Light Fabrication, Repair and Maintenance Applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.