Zoro Homepage

3" Circular Flared Crimped Wire End Brush, .020" Steel Fill

  • Mfr # 10073

  • Zoro # G900711980


product price: $20.85
/ea
Sold in multiples of 2 for $41.70

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Steel
Compatible Tool Type
Die Grinder, Drill, Drill Press
Brush Dia.
2-3/4 in
Wire Dia.
0.020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10073
Zoro #
G900711980
UPC #
12382100735
Country of Origin
United States

Dimensions

Brush Dia.
2-3/4 in
Wire Dia.
0.020 in
Overall Length
2.55 in
Height
2.7 in

Details

Bristle Type
Crimped Wire
Abrasive Material
Steel
Compatible Tool Type
Die Grinder, Drill, Drill Press
Max. RPM
16,000 RPM
Primary Material Application
Cleaning, Deburring

Description

Weiler 3" Circular Flared Crimped Wire End Brush features wire fill which has been "pre-flared" to match the working angle of the brush at operating speed and suited for addressing broad and slightly contoured surfaces on steel parts. 1/4" stem diameter for use on die grinder, drill, drill press and right angle air die grinder. Crimped wire fill which has been "pre-flared" to match the working angle of the brush at operating speed. Suited for addressing broad and slightly contoured surfaces. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.