
3" Dia Nylox Wheel Brush, .040/120SC Crimped Fill, 1/2" Arbor Hole
Mfr # 16263
Zoro # G000711996
product price: $17.15
/eaSold in multiples of 10 for $171.50
Key Features
Max. RPM
10000
Grit
120
Wire Dia.
0.040 in
Trim Length
1 in
Fill Material
Abrasive Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16263
Zoro #
G000711996
UPC #
12382162634
Country of Origin
United States
Dimensions
Wire Dia.
0.040 in
Trim Length
1 in
Overall Length
2.95 in
Face Width
1/2 in
Height
0.85 in
Width
2.95 in
Details
Max. RPM
10000
Grit
120
Fill Material
Abrasive Nylon
Application
Aerospace
Performance Level
High-Performance
Grain Type
Silicon Carbide
Description
Ideal for addressing recesses and internal features. Ideal for delivering a targeted brushing action. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.