Zoro Homepage

3" Disposable Chip & Oil Brush, 1-3/4" Trim Len

  • Mfr # 40031

  • Zoro # G500715807


product price: $4.39
/ea
Sold in multiples of 12 for $52.68

Key Features

Brush Style
Chip Brush
Brush Size
1 3/4"
Bristle Material
China Bristle
Brush Length
8.5 in
Trim Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40031
Zoro #
G500715807
UPC #
123824003160
Country of Origin
United States

Dimensions

Brush Size
1 3/4"
Brush Thickness
0.6 in
Brush Length
8.5 in
Brush Width
3.2 in
Trim Length
1-1/2 in

Details

Brush Style
Chip Brush
Bristle Material
China Bristle
Application
Facility Maintenance

Description

Inexpensive, multi-purpose brushes for use in applications requiring disposable brushes. . . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.