Zoro Homepage

3" Industrial Varnish Brush, Bristle, 2-1/4" Trim Len, Blue Sash

  • Mfr # 40103

  • Zoro # G800715774


product price: $9.95
/ea
Sold in multiples of 12 for $119.40

Key Features

Brush Size
2 1/4"
Bristle Material
China Bristle
Brush Length
8.9 in
Trim Length
2 in
Application
Facility Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40103
Zoro #
G800715774
UPC #
12382401030
Country of Origin
United States

Dimensions

Brush Size
2 1/4"
Brush Thickness
0.8 in
Brush Length
8.9 in
Trim Length
2 in
Brush Width
3.1 in

Details

Brush Style
Varnish Brush
Bristle Material
China Bristle
Application
Facility Maintenance

Description

Heavily-Filled Brush. Comfortable Black Plastic Handle. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.