Zoro Homepage

3" Narrow Face Wheel, .006" Steel Fill, 1/2"-3/8" Arbor Hole

  • Mfr # 204

  • Zoro # G100712190


product price: $24.15
/ea
Sold in multiples of 2 for $48.30

Key Features

Max. RPM
12500
Overall Length
3 in
Fill Material
Steel
Application
Cleaning; Deburring; Manufacturing; Facility Maintenance
Trim Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204
Zoro #
G100712190
UPC #
12382002046
Country of Origin
United States

Dimensions

Overall Length
3 in
Trim Length
1/2 in
Wire Dia.
0.006 in
Face Width
7/16 in
Width
3 in
Height
0.6 in

Details

Max. RPM
12500
Fill Material
Steel
Application
Cleaning; Deburring; Manufacturing; Facility Maintenance
Works With
Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel

Description

Weiler 3" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 7/16 in T at face plate. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.