Zoro Homepage

3" Non-Woven Surface Conditioning Disc Plastic Button Style AO Coarse

  • Mfr # 51535

  • Zoro # G3587425


product price: $2.49
/ea
Sold in multiples of 25 for $62.25

Key Features

Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51535
Zoro #
G3587425
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
3 in

Details

Item
Conditioning Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse

Description

Conditioning Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.