Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Nylox Disc Brush Crimped Filament .040/120SC Fill 7/8" Arbor Hole

  • Mfr # 85778

  • Zoro # G3227282


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Brush Dia.
3 in
Abrasive Grit
120
Wire Dia.
0.04 in
Bristle Trim Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85778
Zoro #
G3227282
UPC #
12382857783
Country of Origin
United States

Dimensions

Brush Dia.
3 in
Wire Dia.
0.04 in
Bristle Trim Length
1-1/2 in
Height
1.95 in

Details

Abrasive Material
Silicon Carbide
Abrasive Grit
120
Max. RPM
2500

Description

Manufactured using a tufted filament configuration. Longer trim length provides increased aggression, greater conformability and longer product life. Fine grade. 120 grit. .

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.