Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Polyflex Encapsulated Dia Wheel, .0118" Steel Fill, 1/2"

  • Mfr # 35250

  • Zoro # G300712396


product price: $22.79
/ea
Sold in multiples of 10 for $227.90

Key Features

Max. RPM
20000
Trim Length
1 in
Fill Material
Steel
Application
Manufacturing
Overall Length
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35250
Zoro #
G300712396
UPC #
12382352509
Country of Origin
United States

Dimensions

Trim Length
1 in
Overall Length
2.95 in
Face Width
1/4 in
Wire Dia.
0.012 in
Width
2.95 in
Height
0.3 in

Details

Max. RPM
20000
Fill Material
Steel
Application
Manufacturing
Material Application
Steel

Description

Weiler 3" Polyflex Encapsulated Small Diameter Crimped Wire Wheel Brush features an encapsulation that gradually wears away to expose a consistent short trim for higher aggression, controlled brushing action and longer life. 1/2" arbor hole for use on straight grinders, bench/pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Burgundy elastomer gradually wears exposing consistent short trim for maximum aggression and long-life. Ideal for applications on flat surfaces that require maximum aggression but no flexibility in the brushing action. Weiler's small diameter crimped wire wheels feature a plain arbor hole for use on a variety of portable tools and stationary machines. Featuring Weiler's solid ring construction for high speed use, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.