Zoro Homepage

3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8"

  • Mfr # 8004

  • Zoro # G400712012


product price: $22.05
/ea
Sold in multiples of 10 for $220.50

Key Features

Max. RPM
25000
Works With
Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder
Application
Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication
Wire Dia.
0.012 in
Face Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8004
Zoro #
G400712012
UPC #
12382080044
Country of Origin
United States

Dimensions

Wire Dia.
0.012 in
Face Width
3/8 in
Overall Length
3 in
Trim Length
5/8 in
Height
0.45 in
Width
3 in

Details

Max. RPM
25000
Works With
Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder
Application
Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication
Fill Material
Steel
Material Application
Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel

Description

Weiler 3" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.