Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Standard Twist Knot Wire Wheel, .020" Fill, 1/2"-3/8" Arbor Hole

  • Mfr # 8274

  • Zoro # G600712270


product price: $45.19
/ea
Sold in multiples of 10 for $451.90

Key Features

Max. RPM
25000
Application
Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication; Food & Pharma; Automotive
Trim Length
5/8 in
Fill Material
Stainless Steel
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8274
Zoro #
G600712270
UPC #
12382082741
Country of Origin
United States

Dimensions

Trim Length
5/8 in
Overall Length
3 in
Face Width
3/8 in
Wire Dia.
0.020 in
Width
3 in
Height
0.5 in

Details

Max. RPM
25000
Application
Cleaning; Deburring; Facility Maintenance; Manufacturing; Fabrication; Food & Pharma; Automotive
Fill Material
Stainless Steel
Works With
Bench/Pedestal Grinder; Die Grinder; Right Angle Die Grinder; Straight Grinder
Material Application
Stainless Steel; Aluminum; High-Nickel Alloys; Inconel; Titanium

Description

Weiler 3" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. 7/16 in Thikness at face plate. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.