Zoro Homepage

3" Stem-Mounted Concave Crimped Wire Wheel .006" SS Fill 1/4" Stem

  • Mfr # 17936

  • Zoro # G3151410


product price: $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Mounting Type
Shank
Max. RPM
20000
Abrasive Material
Stainless Steel
Brush Dia.
3"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17936
Zoro #
G3151410
UPC #
-
Country of Origin
United States

Dimensions

Arbor Hole Size
1/4" Shank
Brush Dia.
3"
Wire Dia.
0.006"

Details

Mounting Type
Shank
Max. RPM
20000
Abrasive Material
Stainless Steel
Material
Stainless Steel
Item
Stem-Mounted Wire Wheel Flared

Description

Stem-Mounted Wire Wheel Flared, Grit Not Applicable, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.