Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Tiger Aluminum Blending Disc, 80AO, TYPE R

  • Mfr # 59813

  • Zoro # G000942437


product price: $0.96
/ea
Sold in multiples of 25 for $24.00

Key Features

Abrasive Material
Aluminum Oxide
Grit
80
Color
Brown
Thickness
0.41 in
Application
Grinding, Light Pressure/Blending, Weld Grinding/Blending, Heavy Stock Removal, Edge Grinding, Irregular Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59813
Zoro #
G000942437
UPC #
12382598136
Country of Origin
United States

Dimensions

Thickness
0.41 in

Details

Abrasive Material
Aluminum Oxide
Grit
80
Color
Brown
Application
Grinding, Light Pressure/Blending, Weld Grinding/Blending, Heavy Stock Removal, Edge Grinding, Irregular Surface
For Use With
Die Grinder; Right Angle Die Grinder
Material Application
Aluminum
Quick Change System
TR

Description

Specially formulated for superior grinding performance on aluminum. Resist loading, ensure higher cut rates, prolong disc life and achieve superior finish compared to conventional sanding/grinding discs. Tiger Aluminum blending discs resist loading when grinding aluminum, ensuring constant grain contact with the work surface. Compatible with Type R back-up pads. Ready to grind out of the box. Requires no additional treatment to disc or work surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.