Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Varnish Brush, Bristle Fill, 3" Trim Len, Blue Foam Handle

  • Mfr # 40004

  • Zoro # G900715773


product price: $14.65
/ea
Sold in multiples of 12 for $175.80

Key Features

Brush Style
Varnish Brush
Brush Size
3"
Bristle Material
China Bristle
Brush Length
10 in
Trim Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40004
Zoro #
G900715773
UPC #
12382400040
Country of Origin
United States

Dimensions

Brush Size
3"
Brush Thickness
0.85 in
Brush Length
10 in
Trim Length
3 in
Brush Width
3.5 in

Details

Brush Style
Varnish Brush
Bristle Material
China Bristle
Application
Facility Maintenance

Description

Comfortable Foam Grip Handle. Smooth Paint Flow. Blue Foam Handle. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.