Zoro Homepage

3" Wall Paint Brush, Bristle Fill, 3-1/4" Trim Len, Sanded Wood Handle

  • Mfr # 40022

  • Zoro # G500715913


product price: $19.39
/ea
Sold in multiples of 6 for $116.34

Key Features

Brush Size
3 1/4"
Bristle Material
China Bristle
Brush Thickness
1 in
Brush Length
10 in
Brush Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40022
Zoro #
G500715913
UPC #
123824002248
Country of Origin
United States

Dimensions

Brush Size
3 1/4"
Brush Thickness
1 in
Brush Length
10 in
Brush Width
3.5 in
Trim Length
3-1/4 in

Details

Bristle Material
China Bristle
Application
Facility Maintenance

Description

7/8 in brush thickness. 3-3/4 in trim length. Ideal for Interior/Exterior Painting of Large Flat Surfaces. Sanded Wood Handle. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.