Zoro Homepage

3" x 1" Non-Woven Stem-Mounted Interleaf Flap Wheel, 180AO, 1/4" Stem

  • Mfr # 54507

  • Zoro # G300942168


product price: $22.25
/ea
Sold in multiples of 5 for $111.25

Key Features

Flap Width
3 in
Grit
180
Maximum Operating Speed
8,600 RPM
Application
Manufacturing
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54507
Zoro #
G300942168
UPC #
12382545079
Country of Origin
United States

Dimensions

Flap Width
3 in
Length
3 in
Height
2.4 in
Shank Size
1/4

Details

Grit
180
Maximum Operating Speed
8,600 RPM
Application
Manufacturing

Description

Ideal for producing satin or decorative finishes on irregular or contoured surfaces. Combination of non-woven and coated abrasive materials. . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.