Zoro Homepage

3" x 1/2" Tiger Coated Abrasive Flap Wheel, 1/4" Stem, 80AO

  • Mfr # 52025

  • Zoro # G800942538


product price: $6.95
/ea
Sold in multiples of 10 for $69.50

Key Features

Flap Width
2.85 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
23,000 RPM
Color
Red
For Use With
Die Grinder; Right Angle Die Grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52025
Zoro #
G800942538
UPC #
12382520250
Country of Origin
United States

Dimensions

Flap Width
2.85 in
Length
2.85 in
Height
1.95 in
Shank Size
1/4 in
Overall Diameter
3 in

Details

Abrasive Material
Aluminum Oxide
Grit
80
Maximum Operating Speed
23,000 RPM
Color
Red
For Use With
Die Grinder; Right Angle Die Grinder
Application
Grinding; Fabrication; Tube ID Cleaning, Thread Cleaning and Deburring
Material Application
Steel
Performance Level
High-Performance
Abrasive Type
Coated

Description

Weiler Tiger premium aluminum oxide 3 inch coated abrasive flap wheels provide fast cutting and long life on steel and other metals. The 1/4 inch stem allows for easy mounting on a die grinder or right angle die grinder. The flap wheel can be dressed to conform to an application part. A solid hub construction increases balance and reduced vibration in applications such as tube ID cleaning, thread cleaning and deburring. Premium Line Provides Fast Cutting and Long Life. Can be dressed to conform to application part. A solid hub construction increases balance and reduced vibration. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.