Zoro Homepage

3" x 1/8" TIGER AO Type 1 Cutting Wheel, A36S, 1/4" A.H.

  • Mfr # 57068

  • Zoro # G700942485


product price: $1.79
/ea
Sold in multiples of 100 for $179.00

Key Features

Abrasive Material
Aluminum Oxide
Application
Cutting
Grade
T
Color
Black
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57068
Zoro #
G700942485
UPC #
12382570682
Country of Origin
United States

Details

Abrasive Material
Aluminum Oxide
Application
Cutting
Grade
T
Color
Black
Grit
36
Wheel Type
Type 1

Description

Dual reinforcement for long life cutting applications. Provides a sharp, clean cut and hard bond to extend life. Used with die grinder and right angle air die grinder. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.