
3/16" Miniature End Brush, Soft Hair Fill, 1/8" Stem
Mfr # 26122
Zoro # G500711717
product price: $2.40
/eaSold in multiples of 144 for $345.60
Key Features
Abrasive Material
Goat Hair
Brush Dia.
0.15 in
Overall Length
1.8 in
Max. RPM
37,000 RPM
Primary Material Application
Cleaning, Deburring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26122
Zoro #
G500711717
UPC #
12382261221
Country of Origin
United States
Dimensions
Brush Dia.
0.15 in
Overall Length
1.8 in
Height
0.2 in
Bristle Length
1/4 in
Details
Abrasive Material
Goat Hair
Max. RPM
37,000 RPM
Primary Material Application
Cleaning, Deburring
Description
Weiler 5/16" Miniature Soft Hair End Brush contains natural hair fill for scratch-free cleaning of small parts or for buffing and polishing features such as slots and groves using abrasive compounds. 1/8" stem for use on flexible shaft tool and high speed pencil grinders. Natural hair fill for scratch-free cleaning of small parts or for buffing and polishing of features such as slots and groves using abrasive compounds. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.