Zoro Homepage

3/16" Miniature End Brush, Stiff Hair Fill, 1/8" Stem

  • Mfr # 26128

  • Zoro # G000711873


product price: $1.35
/ea
Sold in multiples of 144 for $194.40

Key Features

Bristle Type
Stiff Hair
Bristle Length
1/4 IN
Overall Length
1.8500 Inches
Max. RPM
37000
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26128
Zoro #
G000711873
UPC #
12382261283
Country of Origin
United States

Dimensions

Bristle Length
1/4 IN
Overall Length
1.8500 Inches

Details

Bristle Type
Stiff Hair
Max. RPM
37000
Primary Material Application
Steel

Description

Weiler 3/16" Miniature Stiff Hair End Brush contains natural hair fill for scratch-free cleaning of small parts or for buffing and polishing features such as slots and groves using abrasive compounds. 1/8" stem for use on flexible shaft tool and high speed pencil grinders. Plastic ferrule cup to protect internal surfaces during use. . . . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.