
3/16" Miniature Nylox End Brush, .018/500SC Fill
Mfr # 26136
Zoro # G900711928
product price: $2.99
/eaSold in multiples of 144 for $430.56
Key Features
Abrasive Material
Abrasive Nylon
Brush Dia.
0.2 in
Overall Length
1.8 in
Max. RPM
37,000 RPM
Primary Material Application
Cleaning, Deburring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26136
Zoro #
G900711928
UPC #
12382261368
Country of Origin
United States
Dimensions
Brush Dia.
0.2 in
Overall Length
1.8 in
Height
0.25 in
Bristle Length
1/4 in
Details
Abrasive Material
Abrasive Nylon
Max. RPM
37,000 RPM
Primary Material Application
Cleaning, Deburring
Description
Weiler 3/16" Miniature Nylox Abrasive Nylon End Brush features a plastic ferrule cup to protect internal surfaces during use. Can be used in automated applications for precision deburring and finishing of small part features or for buffing and polishing without compounds. 1/8" stem for use on flexible shaft tool and high speed pencil grinders. Plastic ferrule cup to protect internal surfaces during use. Nylox abrasive nylon fill for buffing and polishing without compounds. Can be used in automated applications for precision deburring and finishing of small part feature. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.