
3/16" Miniature Wire End Brush, .003" Stainless Steel Fill, 1/8" Stem
Mfr # 26099
Zoro # G300711719
product price: $3.95
/ea
Sold in multiples of 144 for $568.80
Key Features
Bristle Type
Crimped
Abrasive Material
Stainless Steel
Overall Length
1.8000 Inches
Max. RPM
37000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26099
Zoro #
G300711719
UPC #
12382260996
Country of Origin
United States
Dimensions
Overall Length
1.8000 Inches
Details
Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
37000
Description
Weiler 3/16" Miniature Wire End Brush contains fine crimped wire fill for light-duty cleaning and deburring very small recessed areas or ID's. 1/8"a stem for use on flexible shaft tool and high speed pencil grinders. Fine Crimped Wire Fill For Light-Duty or Deburring in Very Small Recessed Areas or ID's. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.